Motion
026-756-3505
AC Right Angle Gear Motor - 5.2 :1 Ratio, 1/8 hp, 115/230 V, 1 ph, TEFC (Totally Enclosed Fan Cooled), Face / Foot Mount, 1.50 A - Full Load Current
Mi Item #06110428
MFR #026-756-3505
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AC Right Angle Gear Motor - 5.2 :1 Ratio, 1/8 hp, 115/230 V, 1 ph, TEFC (Totally Enclosed Fan Cooled), Face / Foot Mount, 1.50 A - Full Load Current
Mi Item #06110428
MFR #026-756-3505

Mfr description
026-756-3505 1/8HP 115VAC RA GEARMOTOR
  • For tight spaces requiring big power
  • 4” diameter (100 mmAC) motor offers larger motor power in 30% less volume
  • Used in applications for industrial equipment, beverage dispensing, packaging equipment and conveyors
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Gear Ratio
    5.2 :1
  • Overhung Load
    172 lbs
  • Weight
    14.00 lbs

Details

  • Duty Condition Type
    Continuous Duty
  • Enclosure Abbreviation
    TEFC
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Full Load Current
    1.50 A
  • Full Load Torque
    12 in/lb
  • Gearmotor Sizing Guide
  • Harmonization Code
    8501.40.2020
  • Input Horsepower
    1/8 hp
  • Instructional Video
  • Insulation Class
    B
  • IP Rating
    IP43
  • Manufacturer Catalog
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    115/230 V
  • Mounting Footplate
    P125-750-1000 Optional
  • Mounting Type
    Face / Foot
  • NEMA Frame
    42
  • Output RPM
    327.0 rpm
  • Shaft Type
    Right Angle
  • Stage
    1
  • Standards Met
    CURUS, RoHS
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)