Specifications
Dimensions
- Gear Ratio100 :1
- Overhung Load525 lbs
- Weight16.00 lbs
Details
- Duty Condition TypeContinuous Duty
- Enclosure AbbreviationTEFC
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Frequency Rating60/90 Hz
- Full Load Current0.63 A
- Full Load Torque365 in/lb
- Gearmotor Sizing Guide
- Harmonization Code8501.51.2020
- Input Horsepower1/8 hp
- Instructional Video
- Insulation ClassB4
- IP RatingIP54
- Manufacturer Catalog
- Motor Phase3 ph
- Motor Supply Voltage230 V
- Mounting FootplateP125-720-1000 Optional
- Mounting TypeFace / Foot
- Output RPM16.6 rpm
- Output Shaft Cover171-720-1000 Optional
- Output Shaft InsertP108-720M5000 Optional
- Shaft TypeRight Angle
- Stage3
- Standards MetCE, CURUS, RoHS
- Torque ArmP125-720-1030 Optional
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)