Overview
Mfr description
027M720G0020 POWERSTAR 720 3PH 95W
- Offers up to 53 Nm of torque running continuously in a sleek, compact profile
- Advanced technology hypoid gearing for improved carbon footprint
- Maximum power density means a compact profile without compromising performance
- Exclusive PowerSTAR™ EP lubricant for extended life
- Ground gearing provides whisper quiet operation, low backlash precision
- Three stages
- Perfect for light conveyors and packaging equipment
- Made in USA
Specifications
- Shaft TypeRight Angle
- Input Horsepower1/8 hp
- Motor Phase3 ph
- Motor Supply Voltage230 V
- Gear Ratio20 :1
- Output RPM83.9 rpm
- Duty Condition TypeContinuous Duty
- Enclosure AbbreviationTEFC
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Full Load Current0.63 A
- Full Load Torque73 in/lb
- Insulation ClassB4
- Frequency Rating60/90 Hz
- Standards MetCE, CURUS, RoHS
- IP RatingIP54
- Stage3
- Overhung Load330 lbs
- Output Shaft Cover171-720-1000 Optional
- Mounting TypeFace / Foot
- Mounting FootplateP125-720-1000 Optional
- Torque ArmP125-720-1030 Optional
- Output Shaft InsertP108-720M5000 Optional
- Weight16.00 lbs
- Harmonization Code8501.51.2020
- Manufacturer Catalog
- Gearmotor Sizing Guide
- Instructional Video
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data