Specifications
Dimensions
- Gear Ratio120 :1
- Overhung Load965 lbs
- Weight20.00 lbs
Details
- Duty Condition TypeContinuous Duty
- Enclosure AbbreviationTEFC
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Frequency Rating60/90 Hz
- Full Load Current1.55 A
- Full Load Torque871 in/lb
- Gearmotor Sizing Guide
- Harmonization Code8501.51.2020
- Input Horsepower1/4 hp
- Instructional Video
- Insulation ClassF
- IP RatingIP54
- Manufacturer Catalog
- Motor Phase3 ph
- Motor Supply Voltage230 V
- Mounting FootplateP125-730-1000 Optional
- Mounting TypeFace / Foot
- Output RPM14.0 rpm
- Output Shaft Cover171-730-1000 Optional
- Output Shaft InsertP108-730-5000 Optional
- Shaft TypeRight Angle
- Stage3
- Standards MetCE, CSA, CURUS, RoHS
- Torque ArmP125-730-1030 Optional
- Wiring Diagram
Overview
Mfr description
027-730G0120 POWERSTAR 730 3PH 1/4HP
- Offers up to 1,730 in-lbs of torque running continuously in a sleek, compact profile
- Combines the latest technology in hypoid gearing with Bison’s long-established reputation of providing best-in-class power transmission solutions under our Robusticity® design philosophy
- Features hypoid gearing manufactured using technology exclusive to Bison to offer several operational advantages; including higher torque capability, quieter operation and unmatched energy efficiency
- Three stages
- Capacitors sold separately
- Made in USA