Motion
CJ75A CI 1 1/2 3/8X3/16KW

LOVEJOY INC
CJ75A CI 1 1/2 3/8X3/16KW

Jaw Coupling Hub - Cplg Size: 75, Curved Jaw, 1.5000 in Bore, Finished w/ Keyway & SS, Cast Iron Material
MI ITEM #06112659
MFR #CJ75A CI 1 1/2 3/8X3/16KW
Price$632.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
CJ75A CI 1 1/2 3/8X3/16KW

Jaw Coupling Hub - Cplg Size: 75, Curved Jaw, 1.5000 in Bore, Finished w/ Keyway & SS, Cast Iron Material
MI ITEM #06112659
MFR #CJ75A CI 1 1/2 3/8X3/16KW

Mfr description
CJ75A-HUB-CI-1-1/2-3/8X3/16KW
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$632.62/each

Specifications

Dimensions

  • Bore Diameter
    1.5000 in
  • Coupling Overall Length
    8.2700 in, 210.06 mm
  • Coupling Size
    75
  • Coupling Size Code
    75
  • Hub End Diameter
    5.3100 in
  • Keyway Size
    0.3750 x 0.1875 in
  • Length Through Bore
    3.3500 in
  • Outside Diameter
    6.3000 in
  • Weight
    20.84 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Hub Material
    Cast Iron
  • Hub Style
    A
  • Jaw Type
    Curved
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144654557
  • Max Rpm
    3550 rpm
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    CJ
  • Torque Capacity
    22650
  • Torque Rating (in-lb)
    22650 in-lbs
  • UPC_NO
    685144654557

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)