Motion
T3-3048-6PYFP60

LITTLE GIANT
T3-3048-6PYFP60

Forkliftable Order Picking Truck;30"W x 53.5"L x 69"H
Mi Item #06116070
MFR #T3-3048-6PYFP60
Price$2,236.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
T3-3048-6PYFP60

Forkliftable Order Picking Truck;30"W x 53.5"L x 69"H
Mi Item #06116070
MFR #T3-3048-6PYFP60

Mfr description
T3-3048-6PYFP60 SHOP CART
  • Two 6" x 3-1/2" fork pockets on 24" centers with 1-1/2" steel grab bar
  • 12 Gauge Steel Deck
  • 3 Shelves
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,236.75/each

Specifications

Dimensions

  • Cart Dimensions
    30 x 53.5 x 69 in
  • Caster Wheel Diameter
    6 in
  • Height
    69 in
  • Length
    53.5 in
  • Outside Height
    69 in
  • Outside Length
    53.5 in
  • Outside Width
    30 in
  • Overall Height
    69 in
  • Overall Length
    53.5 in
  • Overall Width
    30 in
  • Shelf Lip Height
    1.5 in
  • Weight
    310 lbs
  • Width
    30 in

Details

  • Cart Frame Material
    Steel
  • Cart Material
    Steel
  • Cart Type
    Forkliftable Order Picking Truck
  • Caster Wheel Material
    Polyurethane
  • Caster Wheel Types
    2 Rigid, and 2 Swivel
  • Color
    Gray
  • Finish Coating
    Powder Coated
  • Number Of Cart Casters
    4
  • Number Of Cart Wheels
    4
  • Number Of Shelves
    3
  • Product Types
    Forkliftable Order Picking Truck
  • Weight Capacity
    3600 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)