Motion
7005-06-L10-16
Pipe Fitting - Steel Material
Mi Item #06119330
MFR #7005-06-L10-16
Price$16.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Fitting - Steel Material
Mi Item #06119330
MFR #7005-06-L10-16

Mfr description
7005-06-L10-16 MJ-MBT STRT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.34/each

Specifications

Dimensions

  • Overall Length
    32.70 mm

Details

  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)