Motion
N5.00X060

DICHTOMATIK
N5.00X060

Dichtomatik Metric O-Ring - 5 mm Cross Section, 60 mm ID, 70 mm OD, 70 Durometer, Nitrile (Buna) Rubber Material
Mi Item #06122618
MFR #N5.00X060
Price$0.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
N5.00X060

Dichtomatik Metric O-Ring - 5 mm Cross Section, 60 mm ID, 70 mm OD, 70 Durometer, Nitrile (Buna) Rubber Material
Mi Item #06122618
MFR #N5.00X060

Mfr description
67004453 5.00MM CS X 60MM ID NBR BUNA 70
  • very good resistance to oil and gasoline; superior resistance to petroleum-based hydraulic fluids; wide range of service temperatures; good resistance to hydrocarbon solvents; very good resistance to alkalis and acids.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.55/each

Specifications

Dimensions

  • Inside Diameter  
    60 mm
  • Outside Diameter  
    70 mm

Details

  • Additional Details
    inferior resistance to ozone, sunlight and natural aging; poor resistance to oxygenated solvents.
  • Cross Section
    5 mm
  • Cross Section Tolerance
    +/-0.13 mm
  • Durometer
    70 Durometer
  • Hardness
    70 Shore D
  • Inside Diameter Tolerance
    +/-0.53 mm
  • Material
    Nitrile (Buna) Rubber
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Temperature Range
    -22 to 212F
  • Trade / Brand Name
    Dichtomatik
  • Typical Application
    Hydraulics & Pneumatics, Industrial Machinery, Oil & Gas, belting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)