Motion
75128539

DICHTOMATIK
75128539

3.00 MM CS X 42 MM ID NBR (BUNA) 70 BLACK O-RING
Mi Item #06124150
MFR #75128539
Price$0.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75128539

3.00 MM CS X 42 MM ID NBR (BUNA) 70 BLACK O-RING
Mi Item #06124150
MFR #75128539

Mfr description
75128539 3.00MM CS X 42MM ID NBR BUNA 70
  • very good resistance to oil and gasoline; superior resistance to petroleum-based hydraulic fluids; wide range of service temperatures; good resistance to hydrocarbon solvents; very good resistance to alkalis and acids.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.75/each

Specifications

Dimensions

  • Inside Diameter  
    42 mm
  • Outside Diameter  
    48 mm

Details

  • Additional Details
    inferior resistance to ozone, sunlight and natural aging; poor resistance to oxygenated solvents.
  • Cross Section
    3 mm
  • Cross Section Tolerance
    +/-0.1 mm
  • Durometer
    70 Durometer
  • Hardness
    70 Shore D
  • Inside Diameter Tolerance
    +/-0.41 mm
  • Material
    Nitrile (Buna) Rubber
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Temperature Range
    -22 to 212F
  • Trade / Brand Name
    Dichtomatik
  • Typical Application
    Hydraulics & Pneumatics, Industrial Machinery, Oil & Gas, belting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)