Motion
5602-06-06-06-B

BRENNAN INDUSTRIES INC
5602-06-06-06-B

Pipe Fitting - Steel Material
Mi Item #06124684
MFR #5602-06-06-06-B
Price$25.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
5602-06-06-06-B

Pipe Fitting - Steel Material
Mi Item #06124684
MFR #5602-06-06-06-B

Mfr description
5602-06-06-06-B BRANCH TEE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.03/each

Specifications

Dimensions

  • Overall Length
    1.0200 in

Details

  • Material
    Steel
  • Shape
    Tee
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)