Motion
TUN075FS
Pipe Fitting - 3000# Forged Steel Material
Mi Item #06125947
MFR #TUN075FS
Price$46.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Fitting - 3000# Forged Steel Material
Mi Item #06125947
MFR #TUN075FS

Mfr description
TUN075FS 3/4" 3000# BLK IRON UNION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.90/each

Specifications

Dimensions

  • Weight
    0.59 lbs, 0.27 kg

Details

  • Material
    3000# Forged Steel
  • Thread Type
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)