Motion
ML095SSBLK 7/16
Jaw Coupling Hub - Cplg Size: L095, Straight Jaw, 0.4375 in Bore, Reboreable, Stainless Steel Material
Mi Item #06128378
MFR #ML095SSBLK 7/16
Price$202.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jaw Coupling Hub - Cplg Size: L095, Straight Jaw, 0.4375 in Bore, Reboreable, Stainless Steel Material
Mi Item #06128378
MFR #ML095SSBLK 7/16

Mfr description
ML095SSBLK 7/16 CPLG JAW STAINLESS BLANK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$202.43/each

Specifications

Dimensions

  • Bore Diameter
    0.4375 in
  • Coupling Size
    95
  • Coupling Size Code
    L095
  • Hub End Diameter
    2.125 in
  • Length Through Bore
    1 in
  • Outside Diameter
    2.1250 in
  • Weight
    1.10 lbs

Details

  • Bore Type
    Reboreable
  • Coupling Component
    Jaw
  • Hub Material
    Stainless Steel
  • Hub Type
    Bored to Size
  • Jaw Type
    Straight
  • Manufacturer Upc Number
    697950492964
  • Product Type
    Jaw Coupling Hubs
  • Series
    ML
  • UPC_NO
    697950492964
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)