Motion
68514472247

LOVEJOY INC
68514472247

68514472247 Jaw Coupling Spider & Element - Urethane, Spider - Closed Center, Curved Jaw
Mi Item #06128669
MFR #68514472247
Price$149.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
68514472247

68514472247 Jaw Coupling Spider & Element - Urethane, Spider - Closed Center, Curved Jaw
Mi Item #06128669
MFR #68514472247

Mfr description
GS38 SPIDER 64D GREEN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$149.81/each

Specifications

Dimensions

  • Coupling Size Code
    GS38
  • Element Thickness
    18.03 mm
  • Max Angular Misalignment
    0.8 °
  • Max Parallel Misalignment
    0.003 in
  • Outside Diameter
    80.00 mm
  • Weight
    0.10 lbs

Details

  • Color
    Green
  • Compatible Hub Part Number
    GS38
  • Element Durometer
    64 Shore D
  • Element Material
    Urethane
  • Element Type
    Spider - Closed Center
  • Jaw Type
    Curved
  • Manufacturer Catalog Number
    68514472247
  • Manufacturer Upc Number
    685144722478
  • Max Rpm
    4750 rpm
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    GS
  • Torque Capacity
    3584.00 in
  • UPC_NO
    685144722478
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)