Motion
MSN1310EL

NTN
MSN1310EL

Cylindrical Roller Bearing - Straight, 50 mm ID, 110 mm OD, 27 mm Width, CN Internal Clearance
MI ITEM #06131038
MFR #MSN1310EL
Price$545.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
MSN1310EL

Cylindrical Roller Bearing - Straight, 50 mm ID, 110 mm OD, 27 mm Width, CN Internal Clearance
MI ITEM #06131038
MFR #MSN1310EL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$545.50/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Fillet Radius
    2.030 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    27 mm
  • Precision Rating
    ISO Class 0
  • Weight
    2.94 lbs

Details

  • Bearing Material
    Hardened Alloy Steel
  • Bore Type
    Straight
  • Cage Material
    Composite Steel
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flanges
    (2) Inner Ring, (2) Outer Ring
  • Harmonization Code
    8482.50.0000
  • Internal Clearance
    CN
  • Lubrication Hole Type
    No Hole
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359486759
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Non-Separable
  • UPC_NO
    4547359486759

Overview

Mfr description
MSN1310EL CYL. ROLLER BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought