Motion
CJ 38A HUB PM 38MM KW SS

LOVEJOY INC
CJ 38A HUB PM 38MM KW SS

Jaw Coupling Hub - Cplg Size: 38, Curved Jaw, 38 mm Bore, Finished w/ Keyway & SS, Powdered Metal Material
Mi Item #06134578
MFR #CJ 38A HUB PM 38MM KW SS
Price$136.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
CJ 38A HUB PM 38MM KW SS

Jaw Coupling Hub - Cplg Size: 38, Curved Jaw, 38 mm Bore, Finished w/ Keyway & SS, Powdered Metal Material
Mi Item #06134578
MFR #CJ 38A HUB PM 38MM KW SS

Mfr description
CJ38A-HUB-PM-38MMH7-10X3.3MMKW-SS180
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$136.77/each

Specifications

Dimensions

  • Bore Diameter
    38 mm
  • Coupling Overall Length
    4.4900 in, 114.04 mm
  • Coupling Size
    38
  • Coupling Size Code
    38
  • Hub End Diameter
    2.6000 in
  • Keyway Size
    0.3937 x 0.1299 in
  • Length Through Bore
    1.7700 in
  • Outside Diameter
    3.1500 in
  • Weight
    1.97 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Hub Material
    Powdered Metal
  • Hub Style
    A
  • Jaw Type
    Curved
  • Manufacturer Upc Number
    685144720078
  • Max Rpm
    7100 rpm
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    CJ
  • Torque Capacity
    3360, 380 N-m
  • Torque Rating (in-lb)
    3360 in-lbs
  • UPC_NO
    685144720078
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)