Motion
13-202-B15
1" Inlet, 1" Outlet, ASME Low Pressure Steam Heating Valve 15 Max psi, Bronze
Mi Item #06136735
MFR #13-202-B15
Price$169.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" Inlet, 1" Outlet, ASME Low Pressure Steam Heating Valve 15 Max psi, Bronze
Mi Item #06136735
MFR #13-202-B15

Mfr description
13-202B-15 1" POP SAFETY VALVE 15PSI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$169.35/each

Specifications

Dimensions

  • Inlet Size
    1 in
  • Outlet Size
    1 in

Details

  • Capacity
    643 lb/hr
  • Material
    Bronze
  • Maximum Operating Pressure
    15 psi
  • Product Types
    A.S.M.E. Low Pressure Steam Heating
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)