Specifications
Details
- 2D Drawingwww.molex.com/pdm_docs/sd/1302011110_sd.pdf
- Connection TypeMini-Change
- Coupling StyleExternal Thread
- Field Attachable TypeClosure Cap
- Gender / OrientationMale
- Material Connector BodyZinc Die-Cast with Black Epoxy
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)