Motion
1/2 S850BLRC
272577 Tilt Cart - Wheeled, Polyethylene Material, 850 lbs Hopper Capacity
Mi Item #06138211
MFR #1/2 S850BLRC
Price$1,940.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
272577 Tilt Cart - Wheeled, Polyethylene Material, 850 lbs Hopper Capacity
Mi Item #06138211
MFR #1/2 S850BLRC

Mfr description
272577 TILT-TRUCK RECYCLE 1/2 CU
  • Heavy-duty, molded, FDA compliant material, polyethylene bin.
  • Easy to move and dump.
  • Wheels: 10" x 2.75" / 12" x 3" black rubber tread tire, molded to polyolefin hub.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,940.01/each

Specifications

Details

  • Color
    Blue
  • Hopper Body Material
    Polyethylene
  • Hopper Capacity
    850 lbs
  • Number Of Casters
    2
  • Wheeled Or Stationary
    Wheeled
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)