Motion
026-756-3510
AC Right Angle Gear Motor - 10 :1 Ratio, 1/8 hp, 115 V, 1 ph, TEFC (Totally Enclosed Fan Cooled), 1.5 A - Full Load Current
Mi Item #06138620
MFR #026-756-3510
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AC Right Angle Gear Motor - 10 :1 Ratio, 1/8 hp, 115 V, 1 ph, TEFC (Totally Enclosed Fan Cooled), 1.5 A - Full Load Current
Mi Item #06138620
MFR #026-756-3510

Mfr description
026-756-3510 - 1/8 HP - 10.3:1 - 115VAC
  • For tight spaces requiring big power
  • 4" diameter (100 mm) AC motor offers larger motor power in 30% less volume
  • Applications: Industrial equipment, beverage dispensing, packaging equipment and conveyors
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Gear Ratio
    10 :1
  • Shaft Diameter
    3/4 in
  • Weight
    15.00 lbs

Details

  • Enclosure Abbreviation
    TEFC
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Full Load Current
    1.5 A
  • Full Load Torque
    21 in/lb
  • Input Horsepower
    1/8 hp
  • Insulation Class
    B4
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    115 V
  • Mounting Type
    Face / Foot
  • Output RPM
    164.0 rpm
  • Shaft Type
    Right Angle
  • Supply Voltage
    115 V ac
  • UPC_NO
    845171005849
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)