Motion
CRBH3010AUUT1
High Rigidity Crossed Roller Bearing - T1 Internal Clearance, 30 mm Bore Diameter, 55 mm Outside Diameter, 10 mm Overall Width
MI ITEM #06140349
MFR #CRBH3010AUUT1
Your Price$471.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Rigidity Crossed Roller Bearing - T1 Internal Clearance, 30 mm Bore Diameter, 55 mm Outside Diameter, 10 mm Overall Width
MI ITEM #06140349
MFR #CRBH3010AUUT1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$471.47/each(List $589.34)

Overview

Mfr description
CRBH3010AUUT1 BRG
  • Solid, one-piece construction for high accuracy
  • Inseparable design combines inner and outer ring into one structure for high rigidity
  • Smooth rotation is ensured by separators incorporated between cylindrical rollers, making them suitable for high rotational speeds
  • Two-side sealed type with T1 clearance, class 0 accuracy

Specifications

  • Bore Diameter
    30 mm
  • Outside Diameter
    55 mm
  • Overall Width
    10 mm
  • Operating Temperature Range
    - 20 °C to + 110 °C
  • Radial Dynamic Load Capacity
    7600 N
  • Radial Static Load Capacity
    8370 N
  • Closure Type
    Sealed
  • Precision Rating
    JIS, Class 0
  • Internal Clearance
    T1
  • Series
    CRBH
  • Manufacturer Upc Number
    4549557019883
  • UPC_NO
    4549557019883
  • Weight
    0.26 lbs
  • Product Type
    Crossed Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text