Motion
GS14 64D GREEN HYTREL

LOVEJOY INC
GS14 64D GREEN HYTREL

68514472242 Jaw Coupling Spider & Element - Urethane, Spider - Closed Center, Curved Jaw
Mi Item #06140455
MFR #GS14 64D GREEN HYTREL
Price$63.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
GS14 64D GREEN HYTREL

68514472242 Jaw Coupling Spider & Element - Urethane, Spider - Closed Center, Curved Jaw
Mi Item #06140455
MFR #GS14 64D GREEN HYTREL

Mfr description
GS14-SPIDER-64D GREEN-HYTREL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$63.35/each

Specifications

Dimensions

  • Coupling Size Code
    14
  • Element Thickness
    9.91 mm
  • Max Angular Misalignment
    0.8 °
  • Max Parallel Misalignment
    0.002 in
  • Outside Diameter
    29.97 mm
  • Weight
    0.02 lbs

Details

  • Color
    Green
  • Compatible Hub Part Number
    GS14
  • Element Durometer
    64 Shore D
  • Element Material
    Urethane
  • Element Type
    Spider - Closed Center
  • Jaw Type
    Curved
  • Manufacturer Catalog Number
    68514472242
  • Manufacturer Upc Number
    685144722423
  • Max Rpm
    12700 rpm
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    GS
  • Torque Capacity
    141.60 in
  • UPC_NO
    685144722423
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)