Motion
PDSE4848-6PH2FL

LITTLE GIANT
PDSE4848-6PH2FL

Ergonomic Adjustable Height Mobile Pallet Stand;48"W x 48"L x 24-34"H
Mi Item #06143835
MFR #PDSE4848-6PH2FL
Price$1,419.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
PDSE4848-6PH2FL

Ergonomic Adjustable Height Mobile Pallet Stand;48"W x 48"L x 24-34"H
Mi Item #06143835
MFR #PDSE4848-6PH2FL

Mfr description
PDSE-4848-6PH2FL SOLID DECK PALLET STAND
  • 3600 lbs. Capacity
  • Adjustable Height: 24" to 34" in 2" Increments
  • Four Swivel Casters
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,419.51/each

Specifications

Dimensions

  • Cart Dimensions
    48 x 48 x 24-34 in
  • Caster Wheel Diameter
    6 in
  • Height
    24-34 in
  • Length
    48 in
  • Outside Height
    24-34 in
  • Outside Length
    48 in
  • Outside Width
    48 in
  • Overall Height
    24-34 in
  • Overall Length
    48 in
  • Overall Width
    48 in
  • Shelf Lip Height
    20 in
  • Weight
    173 lbs
  • Width
    48 in

Details

  • Cart Frame Material
    Steel
  • Cart Material
    Steel
  • Cart Type
    Ergonomic Adjustable Height Mobile Pallet Stand
  • Caster Wheel Material
    Phenolic
  • Caster Wheel Types
    (4) Swivel
  • Color
    Gray
  • Finish Coating
    Powder Coated
  • Includes
    2 Floor Locks
  • Number Of Cart Casters
    4
  • Number Of Cart Wheels
    4
  • Number Of Shelves
    1
  • Product Types
    Ergonomic Adjustable Height Mobile Pallet Stand
  • Weight Capacity
    3600 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)