Motion
SSFC20-1

BOSTON GEAR
SSFC20-1

Jaw Coupling Hub - Cplg Size: FC20, Straight Jaw, 1.0000 in Bore, Finished w/ Keyway & SS, Stainless Steel Material
Mi Item #06144406
MFR #SSFC20-1
Price$390.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SSFC20-1

Jaw Coupling Hub - Cplg Size: FC20, Straight Jaw, 1.0000 in Bore, Finished w/ Keyway & SS, Stainless Steel Material
Mi Item #06144406
MFR #SSFC20-1

Mfr description
G89793 SSFC20-1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$390.34/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Coupling Overall Length
    3.6875 in
  • Coupling Size Code
    FC20
  • Hub End Diameter
    1.7500 in
  • Length Through Bore
    1.4375 in
  • Outside Diameter
    2.0000 in

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Hub Material
    Stainless Steel
  • Jaw Type
    Straight
  • Manufacturer Upc Number
    884107384245
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Torque Capacity
    470 in
  • UPC_NO
    884107384245
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)