Motion
M21-500-499-TB

BRADY
M21-500-499-TB

Terminal Block Label - Thermal Transfer
Mi Item #06147880
MFR #M21-500-499-TB
Price$51.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
M21-500-499-TB

Terminal Block Label - Thermal Transfer
Mi Item #06147880
MFR #M21-500-499-TB

Mfr description
M21-500-499-TB LABEL CARTRIDGE BLK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.51/each

Specifications

Dimensions

  • Overall Width
    0.5000 in

Details

  • Color
    Black, White
  • Material
    Nylon Cloth
  • Print Technology
    Thermal Transfer
  • Type
    Terminal Block Label
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)