1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
STAFFORD MFG CORP
1S108AFXK
1-1/2" Stainless Steel Accu-Flange™ Shaft Mounting Collars
MI ITEM #
06148469
MFR #
1S108AFXK
Price
$253.26
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Jaw and Wrap Type Couplings
STAFFORD MFG CORP 1S108AFXK
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
STAFFORD MFG CORP
1S108AFXK
1-1/2" Stainless Steel Accu-Flange™ Shaft Mounting Collars
MI ITEM #
06148469
MFR #
1S108AFXK
Mfr description
1S108AFXK
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$253
.26
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
1.5000 in
Keyway Size
0.3750 in
Outside Diameter
3.7300 in
Weight
1.44 lb
Details
Country of Origin
USA
Material
Stainless Steel
Product Type
Jaw Coupling Spiders & Elements
Series
Solution
UPC_NO
662786030932
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items