Motion
DWA3502

DEWALT
DWA3502

Masonry Cutting Wheel - Type 1, 4.0000 in Wheel Dia., 0.0450 in Wheel Thickness, 0.6250 in Center Hole Diameter, 15200 rpm
Mi Item #06160657
MFR #DWA3502
Price$4.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWA3502

Masonry Cutting Wheel - Type 1, 4.0000 in Wheel Dia., 0.0450 in Wheel Thickness, 0.6250 in Center Hole Diameter, 15200 rpm
Mi Item #06160657
MFR #DWA3502

Mfr description
DWA3502 7X1/8X5/8 CONCRETE WHEEL
  • Thin .045" wheel design for fast burr free cutting
  • Softer Aluminum Oxide Formulation provides faster cutting
  • 2 full sheets of fiberglass for durability and safety
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.09/each

Specifications

Dimensions

  • Arbor Hole Size
    0.6250 in
  • Arbor Size
    0.6250 in
  • Blade Diameter
    4.0000 in
  • Blade Thickness
    0.0450 in
  • Center Hole Diameter  
    0.6250 in
  • Height
    0.0450 in
  • Hole Size
    0.6250 in
  • Length
    4.0000 in
  • Overall Thickness
    0.0450 in
  • Weight
    0.3 lbs
  • Wheel Diameter  
    4.0000 in
  • Wheel Thickness  
    0.0450 in
  • Width
    0.0450 in

Details

  • Application
    Masonry
  • Arbor Type
    Type 1
  • Attachment Type
    Arbor Hole
  • Blade Material
    Aluminum Oxide
  • Country of Origin
    China
  • Description Keyword
    Masonry Cut-Off Wheel
  • For Use With
    Power Tools
  • Includes
    (1) Cut-Off Wheel
  • Machine Compatibility
    Power Tools
  • Manufacturer Upc Number
    885911329248
  • Material
    Aluminum Oxide
  • Material Cut
    Masonry
  • Max Rpm
    15200 rpm
  • Recommended Use
    Masonry
  • Set Contents
    1 Cut-Off Wheel
  • Specification
    Masonry
  • Substrate
    Masonry
  • UPC_NO
    885911266468
  • Warranty
    30 days
  • Wheel Type
    Type 1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)