Motion
NCI-2P04X36X36

KURIYAMA OF AMERICA
NCI-2P04X36X36

Gasket Sheet - Neoprene sheet, with nylon reinforcement, Black Color
MI ITEM #06160984
MFR #NCI-2P04X36X36
Price$22.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
NCI-2P04X36X36

Gasket Sheet - Neoprene sheet, with nylon reinforcement, Black Color
MI ITEM #06160984
MFR #NCI-2P04X36X36

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$22.29/each

Specifications

Dimensions

  • Overall Length
    36.0000 ft, 10.97 m
  • Overall Thickness
    0.1250 in
  • Overall Width
    36.0000 in, 914.40 mm

Details

  • Applications
    Nylon reinforcement
  • Color
    Black
  • Composition
    Neoprene sheet, with nylon reinforcement
  • Durometer
    55 to 65
  • Gasket Standard
    D2000 M2BC 607 A14 B14 F17
  • Material
    Neoprene
  • Maximum Temperature
    82 °C, 180 °F
  • Minimum Temperature
    -28 °C, -20 °F
  • Standards Met
    D2000 M2BC 607 A14 B14 F17
  • Temperature Range
    -28 to 82 °C, -20 to 180 °F
  • UPC_NO
    822353120415

Overview

Mfr description
NCI-2P04X36X36 1/8 NEOPRENE CLOTH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought