Motion
48011-64815 5" X 3/8" X 1-1/4" 685DC 10 MICRON WHEEL

3M
48011-64815 5" X 3/8" X 1-1/4" 685DC 10 MICRON WHEEL

3M™ Diamond and CBN Wheels and Tools, 685DC TRIZ DIA PLSNG WHL 1A8, 5X3/8X1-1/4, 10 MIC, 1/CS
MI ITEM #06161805
MFR #48011-64815 5" X 3/8" X 1-1/4" 685DC 10 MICRON WHEEL
Your Price$504.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
48011-64815 5" X 3/8" X 1-1/4" 685DC 10 MICRON WHEEL

3M™ Diamond and CBN Wheels and Tools, 685DC TRIZ DIA PLSNG WHL 1A8, 5X3/8X1-1/4, 10 MIC, 1/CS
MI ITEM #06161805
MFR #48011-64815 5" X 3/8" X 1-1/4" 685DC 10 MICRON WHEEL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$504.74/each(List $580.45)

Overview

Mfr description
48011-64815 5" X 3/8" X 1-1/4" 685DC
  • For industrial/occupational use only. Not for consumer sale or use.- 3M™ Trizact™ engineering means as the wheel wears fresh diamond mineral is exposed to the workpiece delivering a repeatable and consistent finish - Produces a smooth, mirror finish that helps cutting tools last longer, cut faster - Construction generates less heat and friction so tools last longer - Improved tool aesthetics and performance please customers - Allows automated polishing on many CNC machines and other automated equipment - Delivers fast, consistent results on carbide and high-speed tool steels

Specifications

  • Manufacturer Upc Number
    00048011648156
  • UPC_NO
    00048011648156
  • Abrasive Material
    Diamond
  • Overall Diameter
    5 in
  • Manufacturer Stock Number
    61500298932
  • Overall Thickness
    0.37 in
  • Overall Width
    0.37 in
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.- 3M™ Trizact™ engineering means as the wheel wears fresh diamond mineral is exposed to the workpiece delivering a repeatable and consistent finish - Produces a smooth, mirror finish that helps cutting tools last longer, cut faster - Construction generates less heat and friction so tools last longer - Improved tool aesthetics and performance please customers - Allows automated polishing on many CNC machines and other automated equipment - Delivers fast, consistent results on carbide and high-speed tool steels
  • Weight
    0.43 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text