Motion
NU2217EMA

TIMKEN
NU2217EMA

Cylindrical Roller Bearing - Straight, 85 mm ID, 150 mm OD, 36 mm Width
Mi Item #06169028
MFR #NU2217EMA
Price$1,267.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
NU2217EMA

Cylindrical Roller Bearing - Straight, 85 mm ID, 150 mm OD, 36 mm Width
Mi Item #06169028
MFR #NU2217EMA

Mfr description
NU2217EMA CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,267.35/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Inner Ring Width
    36 mm
  • Outer Ring Width
    36 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    36 mm

Details

  • Bore Type
    Straight
  • Flanges
    (2) Outer Ring
  • Maximum RPM (Grease)
    3200 rpm
  • Maximum RPM (Oil)
    3600 rpm
  • Number Of Rows
    1
  • Product Type
    Cylindrical Roller Bearings
  • Series
    NU
  • UPC_NO
    087796313194
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)