Motion
BH55PROG 55 GALLON DRUM HEATING BLANKET

POWERBLANKET
BH55PROG 55 GALLON DRUM HEATING BLANKET

BH55PROG 55 GALLON DRUM HEATING BLANKET
Mi Item #06171477
MFR #BH55PROG 55 GALLON DRUM HEATING BLANKET
Price$1,146.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

POWERBLANKET
BH55PROG 55 GALLON DRUM HEATING BLANKET

BH55PROG 55 GALLON DRUM HEATING BLANKET
Mi Item #06171477
MFR #BH55PROG 55 GALLON DRUM HEATING BLANKET

Mfr description
BH55PROG 55 GALLON DRUM HEATING BLANKET
  • Adjustable temperature from ambient up to 145 °F / 62 °C (± 5 °F / 3 °C)
  • Includes buckles & straps to secure tight fit
  • Three individual heat zones
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,146.40/each

Specifications

Dimensions

  • Base Length
    82 in
  • Fits Container Diameter
    Fits 55-Gallon Drum & Barrel w/ diameter of 23.3"
  • Fits Container Size
    Fits 55-Gallon Poly or Steel Drum / Barrel
  • Height
    7 in
  • Length
    37 in
  • Overall Length
    82 in
  • Wattage
    800 W
  • Weight
    13 lbs
  • Width
    20 in

Details

  • Amperage Rating
    6.67
  • Application
    Safely warming the contents of a 55-gallon drum or barrel
  • Certification
    (ETL) Intertek Certified to UL, CSA Safety Standards
  • Heater Type
    55-Gallon Insulated (PRO Model) Drum Heating Powerblanket
  • Heating Power
    (AC) Powered
  • Includes Thermostat
    Thermostat Included
  • Material
    Flexible Graphite / Thermostat / Electrical / Industrial Grade Vinyl
  • Maximum Temperature
    155 °F
  • Minimum Temperature
    Ambient
  • Temperature Control Range
    Ambient temperature up to the max temperature of ~ 145°F (±10 °F)
  • Type
    Powerblanket Xtreme Drum & Barrel Heating Blanket
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)