Motion
280972
FastKote® Coating or Sealant - 1 gal, Clear Color
MI ITEM #06175633
MFR #280972
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FastKote® Coating or Sealant - 1 gal, Clear Color
MI ITEM #06175633
MFR #280972

Mfr description
280972 CLEAR FLOOR COATING
  • A fast-cure polyurea floor coating fully cures and accepts vehicle traffic in only 24 hours, light foot traffic in 4 to 6 hours
  • High-gloss coating designed for use in industrial and commercial facilities
  • Durable polyurea formula protects against chemicals and abrasion
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • Coverage Range
    400 ft²
  • Size
    1 gal.
  • VOC Content
    Less Than 10 g/L

Details

  • Application Temperature Range
    50 to 90 °F
  • Base Type
    Water
  • Color
    Clear
  • Color Family
    Clear
  • Coverage
    325 to 535 ft²/gal
  • Dry Time
    24 hr.
  • Exposure Conditions
    Interior
  • Finish
    High Gloss
  • Max Application Temperature
    90 °F
  • Min Application Temperature
    50 °F
  • Resin Type
    Aromatic Polyurea
  • Surface
    Concrete

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)