Motion
NN3015AS.M.SP

FAG (SCHAEFFLER)
NN3015AS.M.SP

Cylindrical Roller Bearing - Straight, 75 mm ID, 115 mm OD, 30 mm Width, C0 Internal Clearance
MI ITEM #06175736
MFR #NN3015AS.M.SP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
NN3015AS.M.SP

Cylindrical Roller Bearing - Straight, 75 mm ID, 115 mm OD, 30 mm Width, C0 Internal Clearance
MI ITEM #06175736
MFR #NN3015AS.M.SP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NN3015-AS-M-SP BRG

Specifications

  • Bore Type
    Straight
  • Number Of Rows
    2
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Internal Clearance
    C0
  • Flanges
    (3) Inner Ring
  • Precision Rating
    Not Rated
  • Max Rpm
    8000 rpm
  • Cage Material
    Brass
  • Finish Coating
    Uncoated
  • Closure Type
    Open
  • Fillet Radius
    1.1 mm
  • Series
    NN30
  • UPC_NO
    4012801581110
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text