Motion
NN3024ASK.M.SP

FAG (SCHAEFFLER)
NN3024ASK.M.SP

Cylindrical Roller Bearing - Straight, 120 mm ID, 180 mm OD, 46 mm Width, C0 Internal Clearance
MI ITEM #06178235
MFR #NN3024ASK.M.SP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
NN3024ASK.M.SP

Cylindrical Roller Bearing - Straight, 120 mm ID, 180 mm OD, 46 mm Width, C0 Internal Clearance
MI ITEM #06178235
MFR #NN3024ASK.M.SP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NN3024-AS-K-M-SP

Specifications

  • Bore Type
    Straight
  • Number Of Rows
    2
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Internal Clearance
    C0
  • Flanges
    (3) Inner Ring
  • Precision Rating
    Not Rated
  • Max Rpm
    5000 rpm
  • Cage Material
    Brass
  • Finish Coating
    Uncoated
  • Closure Type
    Open
  • Fillet Radius
    2 mm
  • Series
    NN30
  • UPC_NO
    4012801017329
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text