Motion
HB1038SS
Hose End - Stainless Steel Material
Mi Item #06186208
MFR #HB1038SS
Price$19.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Stainless Steel Material
Mi Item #06186208
MFR #HB1038SS

Mfr description
HB1038SS HEX REDUCER BUSHING STAINLESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.28/each

Specifications

Dimensions

  • Thread Size
    1 NPT
  • Weight
    0.24 lbs

Details

  • Connection Type
    NPT
  • Fitting Type
    NPTF (Dryseal)
  • Material
    Stainless Steel
  • Seal Material
    Metal
  • Style
    Straight
  • Thread Standard
    NPT
  • Thread Type
    NPT
  • Type
    Bushing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)