Motion
66252842180

NORTON ABRASIVES
66252842180

Cut-off Wheel - Type 27/42, 4.0000 in Wheel Dia., 0.0450 in Wheel Thickness, 0.6250 in Center Hole Diameter, 46 Grit
Mi Item #06187925
MFR #66252842180
Price$4.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252842180

Cut-off Wheel - Type 27/42, 4.0000 in Wheel Dia., 0.0450 in Wheel Thickness, 0.6250 in Center Hole Diameter, 46 Grit
Mi Item #06187925
MFR #66252842180

Mfr description
66252842180 4X.045X5/8 REF CUT-OFF WHL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.60/each

Specifications

Dimensions

  • Arbor Hole Size
    0.6250 in
  • Arbor Size
    0.6250 in
  • Center Hole Diameter  
    0.6250 in
  • Overall Thickness
    0.0450 in
  • Wheel Diameter  
    4.0000 in
  • Wheel Thickness  
    0.0450 in

Details

  • Application
    Aluminum
  • Arbor Type
    Type 27 / Type 42
  • Blade Material
    Aluminum Oxide
  • Description Keyword
    Right Angle Cut-Off Wheel
  • For Use With
    Right Angle Grinders
  • Grit Number
    46
  • Machine Compatibility
    Right Angle Grinder
  • Material
    Aluminum Oxide
  • Material Cut
    Aluminum
  • Recommended Use
    Aluminum
  • Substrate
    Aluminum
  • Wheel Type
    Type 27/42
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)