Motion
220RV3103BC4*0B

NSK CORP, BEARING DIV
220RV3103BC4*0B

Cylindrical Roller Bearing - Straight, 220 mm ID, 310 mm OD, 310 mm Width
MI ITEM #06192625
MFR #220RV3103BC4*0B
Price$5,381.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
220RV3103BC4*0B

Cylindrical Roller Bearing - Straight, 220 mm ID, 310 mm OD, 310 mm Width
MI ITEM #06192625
MFR #220RV3103BC4*0B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,381.00/each

Specifications

Dimensions

  • Bore Diameter  
    220 mm
  • Outside Diameter  
    310 mm
  • Overall Width  
    310 mm

Details

  • Bore Type
    Straight
  • Country of Origin
    JP
  • Harmonization Code
    8482105028
  • Manufacturer Upc Number
    029176821301
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    029176821301

Overview

Mfr description
220RV3103BC4-0B BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought