Motion
9022-04-04-SS
Pipe Fitting - Stainless Steel Material
Mi Item #06193959
MFR #9022-04-04-SS
Price$52.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Fitting - Stainless Steel Material
Mi Item #06193959
MFR #9022-04-04-SS

Mfr description
9022-04-04-SS HEX NIPPLE 1/4"MBSPP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52.87/each

Specifications

Dimensions

  • Hex Body
    19.0
  • Overall Length
    30.0
  • Thread Depth
    4.7

Details

  • Material
    Stainless Steel
  • Series
    9022
  • Shape
    STRAIGHT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)