Motion
BOM400
Sorbent Containment Boom - 24 gal Capacity, 8 in x 10 ft
Mi Item #06195569
MFR #BOM400
Price$126.67/bg
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent Containment Boom - 24 gal Capacity, 8 in x 10 ft
Mi Item #06195569
MFR #BOM400

Mfr description
BOM400 ABSORB BOOM-OIL
  • Field-proven performance works in all conditions to absorb oil spills on land or water
  • Floats to confine and soak up spills on water; hugs ground for land-based spills
  • Tough outer mesh is UV resistant for long-term outdoor use without degradation; lets fluids easily pass through to filler material
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$126.67/bg

Specifications

Dimensions

  • Dimensions
    8 in x 10 ft

Details

  • Absorbent Capacity Per Package
    24 gal (US)
  • Application
    Fuel/Oil
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)