Overview
Mfr description
MAT162
- 100% polypropylene material is heat fused and needle punched for incredible durability for walk-on and wheeled traffic
- Our most durable mat won't rip, shred or fray, even under heavy forklift traffic!
- Absorbs most common industrial liquids - oils, water, solvents, coolants and more
- Absorbed leaks and drips blend right in
- Rolls are ideal for walkways and large areas to soak up leaks and overspray
- Cuts easily with scissors or utility knife
- Can be incinerated after use to reduce waste or for fuels blending
- Heavy-duty rug is twice as heavy and absorbent as standard Traffic Mat Rug!
Specifications
- ApplicationUniversal
- Absorbent Capacity Per Package39 gal (US)
- Dimensions36 in x 150 ft
- Length150 ft
- Width36 in
- Fluids AbsorbedCoolants, Oils, Solvents, Universal, Water
- PerforatedNot Perforated
- Product TypeSorbent Pads, Rolls & Mats
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data