Motion
KIT4300
Sorbent or Chemical Clean-up Kit - Can, 20 gal Container Size, 12.5 gal Absorbent Capacity per Kit
Mi Item #06197750
MFR #KIT4300
Price$321.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent or Chemical Clean-up Kit - Can, 20 gal Container Size, 12.5 gal Absorbent Capacity per Kit
Mi Item #06197750
MFR #KIT4300

Mfr description
KIT4300 SPILL KIT 20 GALLON
  • Our best kit for fuel and oil spills is packed with top-quality PIG Absorbents, but affordable enough to be stocked in all your spill-prone areas Oil-Only absorbents soak up oil, fuels and oil-based liquids but not a drop of water Basic container saves money when you don't need a UN Rated container for disposal of spent absorbents Bright yellow color is easy to locate in the event of a spill; non-threaded lid lifts off for fast, easy access Lightweight 100% polyethylene containers resists chemicals and keeps contents clean and dry; molded-in handles for easy carrying Temporary disposal bags with ties help make cleanup faster Tamperproof seal helps prevent pilfering of spill response supplies Only PIG Spill Kits feature PIG Absorbents proven for rapid response For information on custom spill kits, just call 1-800-HOT-HOGS (468-4647)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$321.10/each

Specifications

Dimensions

  • Container Size
    20 gal (US)
  • Weight
    23.05 lbs

Details

  • Absorbent Capacity Per Kit
    12.5 gal (US)
  • Color
    Hi-Viz Yellow
  • Container Material
    Polyethylene
  • Container Type
    Can
  • Fluids Absorbed
    Fuels, Oils, Other Oil-Based Liquids
  • Includes
    12 - 15 in W x 20 in L PIG STAT-MAT Absorbent Pad (MAT214), 3 - ext. dia. 3 in x 4' L PIG Skimmer Oil-Only Absorbent Sock (104PS), 2 - 18 in W x 30 in H Polyethylene Disposal Bags (BAG201-S) & 1 - Clear Vinyl Bag
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)