Motion
NU206ET2X

NTN
NU206ET2X

Cylindrical Roller Bearing - Straight, 30 mm ID, 62 mm OD, 16 mm Width, CN Internal Clearance
MI ITEM #06197930
MFR #NU206ET2X
Price$140.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NU206ET2X

Cylindrical Roller Bearing - Straight, 30 mm ID, 62 mm OD, 16 mm Width, CN Internal Clearance
MI ITEM #06197930
MFR #NU206ET2X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$140.16/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    16 mm
  • Precision Rating
    ISO Class 0

Details

  • Bearing Material
    Hardened Alloy Steel
  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flanges
    (2) Outer Ring
  • Internal Clearance
    CN
  • Manufacturer Product Page
  • Max Rpm
    13000 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 120 ºC
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Separable Inner Ring

Overview

Mfr description
NU206ET2 CYLINDRICAL ROLLER BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought