Motion
S-HL-4P-CB
Phenolic Wheel Material, 4.0000 in Wheel Diameter, 1.5000 in Face Width, 450 lbs Load Capacity
Mi Item #06198973
MFR #S-HL-4P-CB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Phenolic Wheel Material, 4.0000 in Wheel Diameter, 1.5000 in Face Width, 450 lbs Load Capacity
Mi Item #06198973
MFR #S-HL-4P-CB

Mfr description
S-HL-4P-CB SWIVEL HL 4X1-1/2 PLASTEX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    1.5000 in
  • Max Bolt Hole Spacing
    2-3/8 x 3-3/8 in
  • Min Bolt Hole Spacing
    1-3/4 x 3.0000 in
  • Mounting Plate Size  
    3-1/8 x 4-1/8 in
  • Overall Height
    5.3750 in
  • Wheel Diameter
    4.0000 in

Details

  • Caster Rig Type
    Cold Forged;Stamped
  • Caster Type
    Swivel
  • Load Capacity
    450 lbs
  • Product Type
    Plate Casters
  • Wheel Bearing Type
    Straight Roller
  • Wheel Color
    Black
  • Wheel Material
    Phenolic
  • Wheel Material Type
    Phenolic
  • Wheel Type
    Plastex
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)