Motion
32254807
0.2500 in Inside Diameter, 76.20 m Hose Length, 50 psi Working Pressure, -40 to 257 °F Temperature Range
Mi Item #06203992
MFR #32254807
Price$583.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.2500 in Inside Diameter, 76.20 m Hose Length, 50 psi Working Pressure, -40 to 257 °F Temperature Range
Mi Item #06203992
MFR #32254807

Mfr description
3225-4807 27068 1/4 FUEL HOSE 250' REEL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$583.80/each

Specifications

Dimensions

  • Hose Inside Diameter
    0.2500 in
  • Hose Length
    76.20 m

Details

  • Hose Type
    Fuel Line Hose
  • Temperature Range
    -40 to 257 °F
  • Working Pressure
    50 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)