Motion
NU1034MC3
NSK Extra Light Cylindrical Roller Bearing, 170 mm Dia Bore, 260 mm OD, 1 Row, 42 mm W, 287000 N Dynamic/415000 N Static Load
Mi Item #06204008
MFR #NU1034MC3
Price$4,643.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK Extra Light Cylindrical Roller Bearing, 170 mm Dia Bore, 260 mm OD, 1 Row, 42 mm W, 287000 N Dynamic/415000 N Static Load
Mi Item #06204008
MFR #NU1034MC3

Mfr description
NU1034MC3 CYLINDRICAL ROLLER BEARING -
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,643.34/each

Specifications

Dimensions

  • Bore Diameter  
    170 mm
  • Fillet Radius
    2.1 mm
  • Inner Ring Width
    42 mm
  • Outer Ring Width
    42 mm
  • Outside Diameter  
    260 mm
  • Overall Width  
    260 mm
  • Weight
    17.46 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Machined Brass Cage
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    029176402043
  • Maximum RPM (Grease)
    2400 rpm
  • Maximum RPM (Oil)
    2800 rpm
  • Operating Temperature Range
    -40 to 120 °C
  • Product Type
    Cylindrical Roller Bearings
  • Series
    10
  • UPC_NO
    029176402043
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)