Specifications
Dimensions
- Face Width2.0000 in
- Max Bolt Hole Spacing3-3/8 x 5-1/4 in
- Min Bolt Hole Spacing2-3/8 x 4-15/16 in
- Mounting Plate Size4-1/2 x 6-1/4 in
- Overall Height7.5000 in
- Wheel Diameter6.0000 in
Details
- Caster Rig TypeCold Forged;Stamped
- Caster TypeSwivel
- Load Capacity1200 lbs
- Product TypePlate Casters
- Wheel Bearing TypeStraight Roller
- Wheel ColorBlack
- Wheel MaterialPhenolic
- Wheel Material TypePhenolic
- Wheel TypePlastex
Overview
Mfr description
S-626-P-CB SWIVEL CASTER 62 6X2 PLASTEX