1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LA-CO IND INC, MARKAL
082721
FAST DRY YEL
MI ITEM #
06205117
MFR #
082721
Price
$7.41
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Home and Office
Home and Office Supplies
Writing Instruments
Crayons
LA-CO IND INC, MARKAL 082721
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LA-CO IND INC, MARKAL
082721
FAST DRY YEL
MI ITEM #
06205117
MFR #
082721
Mfr description
82721 YELLOW FASTDRY PAINTSTIK (72/CS )
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$7
.41
/each
Add to Cart
Specifications
Dimensions
Height
4.625 in
Length
0.875 in
Weight
0.09 lbs
Width
0.875 in
Details
Country of Origin
US
Harmonization Code
9609900000
UPC_NO
048615855004
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items