Motion
NU232EM
NSK Light Cylindrical Roller Bearing, 160 mm Dia Bore, 290 mm OD, 1 Row, 48 mm W, 615000 N Dynamic/665000 N Static Load
MI ITEM #06205217
MFR #NU232EM
List Price$4,554.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK Light Cylindrical Roller Bearing, 160 mm Dia Bore, 290 mm OD, 1 Row, 48 mm W, 615000 N Dynamic/665000 N Static Load
MI ITEM #06205217
MFR #NU232EM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,554.66/each for your price

Overview

Mfr description
NU232EM BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Internal Clearance
    CN
  • Operating Temperature Range
    -40 to 120 °C
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Maximum RPM (Oil)
    2600 rpm
  • Maximum RPM (Grease)
    2200 rpm
  • Cage Material
    Machined Brass Cage
  • Cage Type
    High Capacity Design
  • Closure Type
    Open
  • Inner Ring Width
    48 mm
  • Outer Ring Width
    48 mm
  • Fillet Radius
    2.5 mm
  • Series
    23
  • Weight
    31.97 lbs
  • Manufacturer Upc Number
    029176727498
  • UPC_NO
    029176727498
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought