Motion
NUP2215EG1C3

NTN
NUP2215EG1C3

Cylindrical Roller Bearing - Straight, 90 mm ID, 190 mm OD, 64 mm Width
Mi Item #06205605
MFR #NUP2215EG1C3
Price$1,290.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NUP2215EG1C3

Cylindrical Roller Bearing - Straight, 90 mm ID, 190 mm OD, 64 mm Width
Mi Item #06205605
MFR #NUP2215EG1C3

Mfr description
NUP2215EG1C3 HIGH CAPACITY CYL THRUST
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,290.58/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Fillet Radius
    1.500 mm
  • Outside Diameter  
    130 mm
  • Overall Width  
    31 mm
  • Weight
    3.946 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Pressed Steel
  • Closure Type
    Open
  • Harmonization Code
    8482.50.0000
  • Internal Clearance
    C3
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    4547359773163
  • Max Rpm
    4900 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4550253072768
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)