Motion
C276 60MMH7 18X4.4MMKW

LOVEJOY INC
C276 60MMH7 18X4.4MMKW

68514447265 Jaw Coupling Hub - Cplg Size: 276, Straight Jaw, 60 mm Bore, Finished w/ Keyway & 1 SS, Cast Iron
MI ITEM #06208436
MFR #C276 60MMH7 18X4.4MMKW
List Price$675.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
C276 60MMH7 18X4.4MMKW

68514447265 Jaw Coupling Hub - Cplg Size: 276, Straight Jaw, 60 mm Bore, Finished w/ Keyway & 1 SS, Cast Iron
MI ITEM #06208436
MFR #C276 60MMH7 18X4.4MMKW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$675.49/each for your price

Overview

Mfr description
C276-HUB-60MMH7-18X4.4MMKW

Specifications

  • Coupling Size Code
    276
  • Bore Type
    Finished w/ Keyway & SS
  • Bore Diameter
    60 mm
  • Jaw Type
    Straight
  • Hub Material
    Cast Iron
  • Outside Diameter
    6.1800 in
  • Length Through Bore
    3.1200 in
  • Hub End Diameter
    5.0000 in
  • Max Rpm
    4200 rpm
  • Screw Clamp Type
    Set Screw
  • Series
    C
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144472656
  • UPC_NO
    685144472656
  • Product Type
    Jaw Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text