Motion
07660789453

NORTON ABRASIVES
07660789453

Metal Portable Cut-Off Wheels - Type 01/41, 4 in Wheel Dia., 0.035 in Wheel Thickness, 3/8 in Center Hole Diameter, 60 Grit, Medium Grade, 19100 rpm, 25 Per Pack
MI ITEM #06211235
MFR #07660789453
List Price$2.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
07660789453

Metal Portable Cut-Off Wheels - Type 01/41, 4 in Wheel Dia., 0.035 in Wheel Thickness, 3/8 in Center Hole Diameter, 60 Grit, Medium Grade, 19100 rpm, 25 Per Pack
MI ITEM #06211235
MFR #07660789453

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2.70/each for your price

Overview

Mfr description
07660789453 4 X .035 X 3/8 TYPE 01 A/O
  • Quality aluminum oxide at a competitive price
  • Excellent all purpose bond for a wide range of applications
  • Ultra thin side reinforcing for maximum cut rate and minimum kerf loss; ideal when precise thin cut is desired
  • Reinforced for use on high-speed portable grinders
  • Good choice when initial price is the primary consideration

Specifications

  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Grit Number
    60
  • Grade
    Medium
  • Reinforcement Type
    Reinforced
  • Max Rpm
    19100 rpm
  • Wheel Type
    Type 01/41
  • Color
    Black
  • UPC_NO
    07660789453
  • Package Quantity
    25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text